Beli hammer brass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OH Brass Hammer (Martil / Palu)
    33%
    Mulai

    Rp1.999.900

    OH Brass Hammer (Martil / Palu)
    atribut:
    • Head Diameter (mm): 38
    • Head Length (mm): 133
    • Total Length (mm): 375
    • Handle Material: Polypropylene (PP)
    • Head Material: Brass
    • Size (lbs): 4
  2. KRISBOW Brass Hammer (Martil / Palu Kuningan)
    Mulai

    Rp319.900

    KRISBOW Brass Hammer (Martil / Palu Kuningan)
    Deskripsi:
    Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
  3. Wipro Brass Hammer Handle PVC (Martil / Palu)
    Mulai

    Rp809.900

    Wipro Brass Hammer Handle PVC (Martil / Palu)
    atribut:
    • Handle Material: PVC
    • Size (lbs): 2
  4. Jason Brass Sledge Hammer Fiberglass Handle (Martil / Palu Godam)
    Mulai

    Rp549.900

    Jason Brass Sledge Hammer Fiberglass Handle (Martil / Palu Godam)
    Deskripsi:
    Fiber glass handle with rubber wrapped which is comfortable for gripBrass head material
    atribut:
    • Material: Brass Head
    • Handle Material: Fiber Glass with Rubber
  5. PROTO Brass Hammer (Palu Kuningan)
    Mulai

    Rp4.899.900

    PROTO Brass Hammer (Palu Kuningan)
    atribut:
    • Head Weight: 3.8 lbs.
    • Face Diameter: 2
    • Head Length (inch): 3-5/8
    • Handle Length (inch): 12
    • Overall Length (inch): 14-3/4
    • Weight (lbs): 4.38
  6. JONNESWAY Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp41.900

    JONNESWAY Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    Combination Wrench :- Slim ends for better entry- 30° Increments- Side or top approach to objects
    atribut:
    • Material: Chrome Vanadium
  7. TONE Brass Hammer (Martil / Palu)
    Mulai

    Rp779.900

    TONE Brass Hammer (Martil / Palu)
    atribut:
    • Grip Material: Rubber
    • Handle Material: Glass fiber / resin
    • Head Material: Brass
    • Main application: For jig mounting and mold work
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Sanwa Metal Copper Hammer (Martil / Palu)
    Mulai

    Rp909.900

    Sanwa Metal Copper Hammer (Martil / Palu)
    atribut:
    • Handle Material: Oak
    • Head Material: Pure Copper
  9. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  10. Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    Mulai

    Rp879.900

    Kennedy Dia Nylon Hammer Plastic Handle (Martil / Palu Nilon)
    atribut:
    • Face Material: Nylon
    • Overall Length (mm): 305
  11. AMPCO Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp4.599.900

    AMPCO Striking Box End Wrench (Kunci Ring Pukul)
    Deskripsi:
    Nonsparking striking box-end wrenches won’t spark during use, making them suitable for use in flammable environments. A block shape on one end of the handle is struck with a hammer to loosen or tighten a fastener. The opposite end has an enclosed head end (box end) that fits around the entire head of the fastener for a more secure grip while turning compared to an open end. These SAE (inch) size wrenches have a straight handle and a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench.
    atribut:
    • UNSPSC: 27111714
    • Corrosion Resistant: Yes
    • Finish: Natural
    • Head Type: Standard
    • Insulated: No
    • Material: Aluminium, Bronze
    • Non-Magnetic: Yes
    • Non-Sparking: Yes
  12. Lippro Brass Hammer (Palu Kuningan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  13. PROTO Brass Hammer (Palu Kuningan)
    Mulai

    Rp1.499.900

    PROTO Brass Hammer (Palu Kuningan)
    atribut:
    • Head Length (inch): 3-1/2
    • Handle Length (inch): 12
  14. KTC MINI Hammer (Martil / Palu)
    Mulai

    Rp419.900

    KTC MINI Hammer (Martil / Palu)
    atribut:
    • Handle Material: Resin
    • Head Material: Iron / resin / brass
    • Main application: Assembly / repair of machines / Jig installation / Mold work
    • Type: Combination hammer
  15. Wipro Copper Hammer with PVC Handle (Martil / Palu)
    Mulai

    Rp1.199.900

  16. TRUSCO Parallel Key (S45C)
    27%
    Mulai

    Rp79.900

    TRUSCO Parallel Key (S45C)
    Deskripsi:
    Both round keys, so you can use it easily and quickly. Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.
    atribut:
    • Material: Mechanical structure \\ structure for carbon steel (S45C)
    • Type: Both Round Type
    • Tolerance: JIS B 1301
    • Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
Daftar Harga hammer brass Terbaru October 2026
OH Brass Hammer (Martil / Palu)Rp1.999.900
KRISBOW Brass Hammer (Martil / Palu Kuningan)Rp319.900
Wipro Brass Hammer Handle PVC (Martil / Palu)Rp809.900
Jason Brass Sledge Hammer Fiberglass Handle (Martil / Palu Godam)Rp549.900
O.H.INDUSTRIAL Brass Hammer (Martil / Palu Kuningan)Rp539.900
PROTO Brass Hammer (Palu Kuningan)Rp4.899.900
JONNESWAY Combination Wrench (Kunci Ring Pas)Rp41.900
TONE Brass Hammer (Martil / Palu)Rp779.900
Sanwa Metal Copper Hammer (Martil / Palu)Rp909.900
Thor Copper Hammer (Martil / Palu Tembaga)Rp719.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait